Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 1 x 0.1875 in. 7.5 ft. Aluminium Angle

  • Mfr # ALL22255-7

  • Zoro # G211955547


product price: $72.25
/ea

Key Features

Material
Aluminium
Finish
Grey
Length
7.5 ft.
Leg Length
1 x 1 in.
Thickness
0.1875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL22255-7
Zoro #
G211955547
UPC #
848238094923
Country of Origin
China

Dimensions

Length
7.5 ft.
Leg Length
1 x 1 in.
Thickness
0.1875 in.

Details

Material
Aluminium
Finish
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.