Zoro Homepage

1.5 in. Dia. 0-1500 PSI Dry Type Pressure Gauge

  • Mfr # ALL80218

  • Zoro # G215761311


product price: $48.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL80218
Zoro #
G215761311
UPC #
848238040975
Country of Origin
China

Description

Shockproof Pressure gauges are 1-1/2in diameter with stainless steel cases and bezels. Gauges are dry glycerin-filled or glycerin-filled with brass internals and engine turned faces. Gauges have 1/8in NPT connections on back. Features -0-1500 PSI Dry Type Pressure Gauge -High quality construction and durability -Variety of styles for every type of accessory Specifications - Diameter: 1.5in Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.