1.500 x 0.083 in. Round Aluminum Tubing; Natural - 4 ft.

  • Mfr # ALL22085-4

  • Zoro # G009079813


product price:  $54.75
/ea

Key Features

Wall Thickness
0.083 in.
Tube Color
Natural
Length
4 ft.
Tube Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALL22085-4
Zoro #
G009079813
UPC #
848238086287
Country of Origin
China

Dimensions

Wall Thickness
0.083 in.
Length
4 ft.

Details

Tube Color
Natural
Tube Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.