Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL10516 32 oz Steel Sprayer; Black
- Mfr # ALL10516
- Zoro # G504020853
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Handle Color
Black
Serving Utensil Capacity
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL10516
- Zoro #
- G504020853
- UPC #
- 848238052978
- Country of Origin
- China
Details
- Handle Color
- Black
- Serving Utensil Capacity
- 32 oz
Description
Our products are assured for reliability and durability which has high quality and standard.
Features- Sprayer is great for applying bulk cleaners, degreasers, solvents, penetrating oils and other lubricants
- Includes a versatile nozzle adjustable from mist to a fine stream
- Color: Black
- Capacity: 32 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.