Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL16553-50 0.125 in. Body Bolt Clips; Black - Pack of 50
- Mfr # ALL16553-50
- Zoro # G404007633
product price:Â
$
62.85
/ea
Key Features
Material
Steel
Bolt Quantity
50
Finish
Oxide
Bolts Included
Yes
Washers Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL16553-50
- Zoro #
- G404007633
- UPC #
- 848238086218
- Country of Origin
- China
- Material
- Steel
- Bolt Quantity
- 50
- Finish
- Oxide
- Bolts Included
- Yes
- Washers Included
- Yes
- Bolt A Head Style
- Hex
- Intended Purpose
- Body Bolt
- Color
- Black
- Washer A Style
- Captured
Dimensions
- Washer A Diameter
- 3/4 in.
- Bolt A Length
- 1-1/8 in.
- Bolt A Thread Size
- 1/4-20 in.
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Body Bolt Clips
- Pack of 50
- Color: Black
- Intended Purpose: Body Bolt
- Bolt A Thread Size: 1/4-20 in.
- Bolts Included: Yes
- Bolt Quantity: 50
- Bolt A Length: 1-1/8 in.
- Bolt A Head Style: Hex
- Washers Included: Yes
- Washer A Style: Captured
- Washer A Diameter: 3/4 in.
- Material: Steel
- Finish: Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.