Shop NEIKO
See all product information
Create Account
Retainer Clips Assortment, 245pc Automotive Fasteners, Car Bumper Clip for Fender Liner
- Mfr # 50550A
- Zoro # G422982653
product price:
$
12.99
/ea
Key Features
Length
11.5 in
Width
8.75 in
Depth
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50550A
- Zoro #
- G422982653
- UPC #
- 816914025844
- Country of Origin
- China
Dimensions
- Length
- 11.5 in
- Width
- 8.75 in
- Depth
- 2.1 in
Description
The NEIKO 50550A Retainer Clips Assortment is your complete 245-piece automotive fastener kit, designed for both professional mechanics and DIY car enthusiasts. Ideal for car bumper clips, fender liner clips, door panel clips, and plastic rivets, this set fits popular makes including GM, Acura, Chevrolet, Cadillac, Pontiac, Toyota, Lexus, Lincoln, Ford, and Honda. The included trim removal tool makes installation and removal simple, fast, and damage-free - perfect for replacing worn clips, customizing body kits, or performing general repairs. Made from premium materials, these automotive push clips ensure a secure fit and maintain the integrity of panels, liners, and trim over time. Built to withstand wear, vibration, and tough conditions, they offer long-lasting reliability for any repair project. The organized storage case keeps all 245 pieces neatly arranged and ready for use, making this an essential kit for auto body shops, garages, and home workshops. Whether you’re restoring a vehicle, replacing broken retainers, or upgrading your car’s look, this complete retainer clip set gives you the quality, variety, and durability you need to get the job done right. Set Includes:
- 20 x 0.25 in(6.4mm) Hole GM # 1605396
- 20 x 9/32 in(7.1mm) Hole GM # 10121S02
- 20 x 5/16 in(8mm) Hole GM # 21094146
- 20 x 23/64 in(9mm) Hole Ford # N807721-S
- 20 x 0.375 in(9.5mm) Hole GM # 1619321
- 20 x 25/64 in(10mm) Hole GM # 1631564
- 20 x 0.25 in(6.4mm) Hole GM # 14019205
- 20 x 5/16 in(8mm) Hole Acura # 91512-SX0-003
- 20 x 5/16 in(8mm) Hole GM # 21030249
- 20 x 11/32 in(9mm) Hole Toyota # 52161-16010
- 20 x 25/64 in(10mm) Hole Honda # 91503-SZ3-003
- 20 x 25/64 in(10mm) Hole Honda # 91503-SZ5-003
- 4 x PP Tools
- 1 x Steel Tool
- 1 x Organizer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.