Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL18841 Body Bolt Washers 1.25 in. O.D. - Black
- Mfr # ALL18841
- Zoro # G403749527
product price:Â
$
50.79
/ea
Key Features
Finish
Black Oxide
Outside Diameter
1.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL18841
- Zoro #
- G403749527
- UPC #
- 848238074024
- Country of Origin
- China
- Item
- Flat Washer
- Finish
- Black Oxide
- System of Measurement
- Inch
Dimensions
- Outside Diameter
- 1.25 in
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. We offer wide range of quality auto accessories.
1-1/4" O.D. aluminum washers work with most body bolts to increase the surface area preventing pull through while providing a smooth finished look. Washers are 1/8" thick and have a built-in pocket to accept most body bolts or other washer headed fasteners up to 3/4" in diameter.
Specifications- Color: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.