Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL25941 14 in. Air Cleaner Base
- Mfr # ALL25941
- Zoro # G304168946
product price:Â
$
51.49
/ea
Key Features
Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL25941
- Zoro #
- G304168946
- UPC #
- 848238056204
- Country of Origin
- China
Dimensions
- Size
- 14 in
Description
Features
- A low profile and free flowing design that creates more power over standard flat air cleaner assemblies
- These kits are without filters
- Precise manufacturing and high-grade materials
- Provides exceptional durability and wear resistance
- Designed to help get the most out of your vehicle
- Size: 14"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.