Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL26085 0.5 in. Air Cleaner Spacer
- Mfr # ALL26085
- Zoro # G604169223
product price:Â
$
41.19
/ea
Key Features
Size
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL26085
- Zoro #
- G604169223
- UPC #
- 848238016833
- Country of Origin
- China
Dimensions
- Size
- 0.5 in
Description
Allstar Perfomance is a worldwide supplier of different car parts, categorized in various sections including drag race parts, hot rod-street, road race, circle track-asphalt, circle track-dirt, open wheel sprint car, off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also provides air cleaners, brakes, fittings, steering, tire accessories and much more to a secured driving experience.
Features- Air filter spacers are made from high-quality aluminum
- Provides exceptional durability and wear resistance
- Low profile, spun aluminum air cleaners have 5-1/8\" necks and o-ring spacers for a positive seal
- Offset bases clear HEI distributors
- Designed to help get the most out of your vehicle
- Size: 0.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.