Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL26021 14 x 3.5 in. Paper Air Filter Element
- Mfr # ALL26021
- Zoro # G404047837
product price:Â
$
46.45
/ea
Key Features
Element Material
Paper
Nominal Filter Size
14 x 3.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL26021
- Zoro #
- G404047837
- UPC #
- 848238016451
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 14 x 3.5 in.
Details
- Element Material
- Paper
Description
Allstar Perfomance is a worldwide supplier of different car parts, categorized in various sections including drag race parts, hot rod-street, road race, circle track-asphalt, circle track-dirt, open wheel sprint car, off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also provides air cleaners, brakes, fittings, steering, tire accessories and much more to guarantee a secured driving experience.
Specifications- Material: Paper
- Size: 14 x 3.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.