ALL30091 14 in. Nylon Fan with 6 Blade
- Mfr # ALL30091
- Zoro # G604019429
product price:Â
$
60.69
/ea
Key Features
Number of Blades
6
Blade Material
Nylon
Conductor Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL30091
- Zoro #
- G604019429
- UPC #
- 848238018226
- Country of Origin
- China
Dimensions
- Conductor Size
- 14 in
Details
- Number of Blades
- 6
- Blade Material
- Nylon
Description
Allstar Perfomance is a worldwide supplier of different car parts, categorized in various sections including drag race parts, hot rod-street, road race, circle track-asphalt, circle track-dirt, open wheel sprint car, off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also provides air cleaners, brakes, fittings, steering, tire accessories and much more to a secured driving experience.
Features- Lightweight, 6-blade fans are economical and very durable
- Provide maximum cooling
- Universal bolt pattern with a 5/8" pilot hole
- Material: Nylon
- No. of Blades: 6
- Size: 14"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.