Shop SPT APPLIANCE
Create Account
SF-1691CA DC-Motor Drop Ceiling Fan
- Mfr # SF-1691CA
- Zoro # G703693216
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF-1691CA
- Zoro #
- G703693216
- UPC #
- 810012681001
- Country of Origin
- China
Description
This innovative drop ceiling fan is a great alternative to conventional ceiling fans, especially when head room is a concern. Simple 2 wire electrical hook up and installs into standard 2' x 2' ceiling grids with no additional mounting hardware. Whisper quiet yet powerful DC motor is perfect for all environments. Remote control, 9 fan speeds and rotating louver for directional or circulating breeze. Low power consumption of only 30 watts.
Features- 16" fan blade
- 9 fan speeds
- 1 to 7 hours off-timer
- DC fan for 45% energy saving
- 100-277V input voltage for convenient installation
- Remote control
- Oscillating or fixed direction
- Requires 1181 inches of clearance above the grid
- Projects 525 inches below the grid
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.