ALL55093 0.37 in. Pin Kit for Jacobs Ladder; Steel
- Mfr # ALL55093
- Zoro # G804064397
product price:Â
$
54.89
/ea
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL55093
- Zoro #
- G804064397
- UPC #
- 848238028577
- Country of Origin
- China
Details
- Material
- Steel
Description
Features
- Pin kits offer a quick option for changing out a jacobs ladder
- Jacobs ladder is constructed of 4130 chrome moly with aluminum straps
- Grade 8 bolts, nyloc nuts, and an flat washers are included
- Two 0.37" x 3.75" long strap pins, one 0.37" or 0.5" x 1.5" long pin for birdcage rod end, 3 clips and two springs that help keep the ladder free
- Material: Steel
- Size: 0.37"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.