Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL78241 1 lbs Tub Wheel Bearing Grease
- Mfr # ALL78241
- Zoro # G404170672
product price:Â
$
33.99
/ea
Key Features
Container Capacity
1 lb
Container Type
Tub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL78241
- Zoro #
- G404170672
- UPC #
- 848238040364
- Country of Origin
- China
Details
- Item
- Bearing Grease
- Container Capacity
- 1 lb
- Container Type
- Tub
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.
Features- Tub Wheel Bearing Grease
- High performance Standard or High Temp
- Synthetic wheel bearing grease
- Capacity: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.