Zoro Homepage

Countersunk Washer, Fits Bolt Size 1/4" , Aluminum Black Anodize Finish

  • Mfr # ALL18665-50

  • Zoro # G704008132


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Black Anodize
Maximum Inside Diameter
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL18665-50
Zoro #
G704008132
UPC #
848238049497
Country of Origin
China

Dimensions

For Screw Size
1/4"
Outside Diameter
1-1/4 in
Maximum Inside Diameter
1/4 in

Details

Item
Countersunk Washer
Material
Aluminum
Finish
Black Anodize
System of Measurement
Inch

Description

Our products are assured for reliability and durability which has high quality and standard.

Features
  • Plain Countersunk Washer
  • Allow the socket head fasteners to install flush with the surface for a smooth finished look
  • Pack of 50
Specifications
  • Color: Black
  • Size: 0.25" x 1.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.