Heat Shrink Tube Assortment, Single Wall, 2:1 I.D. Shrink Ratio, 6 in, 30 PK

  • Mfr # ALL76160

  • Zoro # G709100091


product price:  $35.29
/pk 30, $1.18/ea

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall
Length
6 in
Shrink Tubing I.D. Before Shrinking
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALL76160
Zoro #
G709100091
UPC #
848238039382
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube Assortment
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. Before Shrinking
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.