Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 75 lb Strength, 1000 PK
- Mfr # 46-310M
- Zoro # G4879607
product price:Â
$
45.35
/pk of 1000, $0.05/ea
Key Features
Cable Tie Style
Double Lock
Nominal Length
11 in
Width
11/64 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46-310M
- Zoro #
- G4879607
- UPC #
- 032076882433
- Country of Origin
- China
Dimensions
- Nominal Length
- 11 in
- Width
- 11/64 in
- Nominal Max. Bundle Dia.
- 3 in
- Thickness
- 0.055"
Details
- Item
- Cable Tie
- Cable Tie Style
- Double Lock
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 75 lb
Description
Cable Tie,11 In.,75 lb.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.