This item is Discontinued.

Alltrade Alltrade 240174 Alltrade 240174 Bluetooth 12V Battery Health Analyzer for iOS Android Smartphones 240174

Alltrade 240174 Alltrade 240174 Bluetooth 12V Battery Health Analyzer for iOS Android Smartphones (Discontinued)

  • Mfr # 240174
  • Zoro # G504110226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240174
Zoro #
G504110226
UPC #
28907525075
Country of Origin
United States

Description

Your smartphone just got smarter! You can use it to check the health and performance of any vehicle's 12V battery and charging system. Simply download the free iOS or Android app to your phone, connect the battery analyzer to your battery and follow the simple instructions to check battery health, charging status, volts and resistance. You can save and share results via text message, email and more! The compact analyzer stores in its own case for safe storage and transportation and includes high-quality alligator clips to connect to your battery terminals. It's accurate, simple and fun to use. And it can save you, your loved ones and your customers from being stranded by a dead battery or faulty charging system component.

Features
  • Compatible with most 12V automotive batteries and charging systems, including AGM, Lead Acid and Maintenance-free Batteries
  • Built-in reverse polarity protection
  • Safe and reliable design, wont damage batteries when performing multiple tests
  • Save up to 30 test results and share via email, text, social media and more
  • Uses free downloadable phone app
  • Compact, easy-to-use design with storage case
Specifications
  • Overall Dimension: 17 in. W x 11 in. H x 10- .5 in. D
  • Voltage: 12V
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.