Shop All Tongue & Groove Pliers
Alltrade Tools
Powerbuilt® 10in Groove Joint Pliers - 640389
Mfr # 640389
Zoro # G803939030
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alltrade Tools
- MFR # 640389
- Zoro # G803939030
- UPC # 28907221724
- Country of Origin United States
- Category Tongue & Groove Pliers
Description
10-inch overall length Drop-forged chrome vanadium steel construction Dual density TPR ergonomic grips All Powerbuilt pliers are ANSI plus. They offer construction, specifications and cutting force comparable to the very best pliers on the market. Powerbuilt pliers also feature a double dip cushion handle for a surer, more comfortable grip. Lifetime factory warranty.
Features- Groove Joint Pliers
- Size: 10 in.
- Weight: 1.075 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (8CPB)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench (86 02 250 SBA)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- DIRECT SOURCE INT Quick Release Pliers-SMalayal Vertical (QRPSV-P)
- PROTO 4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J261SG)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- Alltrade Tools Tongue & Groove Pliers