This item is Discontinued.

Alltrade Tools Powerbuilt 14in Heavy Duty Pipe Wrench - 640951 640951

Powerbuilt 14in Heavy Duty Pipe Wrench - 640951 (Discontinued)

  • Mfr # 640951
  • Zoro # G403954259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640951
Zoro #
G403954259
UPC #
28907273419
Country of Origin
United States

Description

We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Finish:Drop Forged Head with Heat Treated And Sandblast Finished.

Features
  • Heavy Duty Pipe Wrench
Specifications
  • Size: 14 in.
  • Weight: 2.9633 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.