Shop ALLWAY
See all product information
Create Account
Tools SB411 Grip Carbon Steel Wire Brushes With Scraper; 4 x 11
- Mfr # 5304035
- Zoro # G303694033
product price:Â
$
30.79
/ea
Key Features
Brush Type
Wire Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304035
- Zoro #
- G303694033
- UPC #
- -
- Country of Origin
- China
Details
- Brush Type
- Wire Brush
Description
Features
- Structural foam handle with finger grips.
- Solvent proof.
- Hardened & ground steel scraper.
- Soft grip handle.
- Material - Carbon steel
- Size - 4 x 11 in. L.
- Item weight - 0.49 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.