Shop ALLWAY

Tools Soft Grip Carbon Steel Heavy Duty Steel Wire Brush SB619

  • Mfr # 37064126193
  • Zoro # G303692817

product price: 
$
37.69
/ea

Key Features

Brush Type
Wire Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37064126193
Zoro #
G303692817
UPC #
37064126193
Country of Origin
China

Details

Brush Type
Wire Brush

Description

  • Wire brush
  • Heavy duty
  • Structural foam block
  • Threaded opening accepts 7" x 2-.50" mop stick
  • Nineteen rows of six bristles
  • Carded
  • Length: 9.88
  • Width: 2.25
  • Height: 2.44
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.