15CM ULTRA USB-C (MALE) TO HDMI (FEMALE) ADAPTER - 4K
- Mfr # ULUCHD-ADP
- Zoro # G622443138
product price:Â
$
20.99
/ea
Key Features
End 2 Connection Type
HDMI Digital Audio/Video - Female
Jacket Material
Thermoplastic Elastomer
End 1 Connection Type
USB Type C - Male
Cable Type
HDMI/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULUCHD-ADP
- Zoro #
- G622443138
- UPC #
- 9350784016225
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 2 Connection Type
- HDMI Digital Audio/Video - Female
- Jacket Material
- Thermoplastic Elastomer
- End 1 Connection Type
- USB Type C - Male
- Cable Type
- HDMI/USB-C
Description
ALOGIC 15CM ULTRA USB-C (MALE) TO HDMI (FEMALE) ADAPTER - 4K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.