
70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Discontinued)
- Mfr # Sentinel HS35-White
- Zoro # G111212146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Sentinel HS35-White
Zoro #
G111212146
UPC #
-
Country of Origin
China
Dimensions
Width
11.2 in
Height
11.4 in
Depth
15.35 in
Details
Color
White
Description
About this item Energy Star Certified Dehumidifier: Quickly and effectively removes moisture with less energy than conventional dehumidifiers without racking up your energy bill, saving the money. The dehumidifier has an air output of 115CFM, removes 35 pints per day in AHAM conditions, 70 Pint at saturation, up to 1,000 sq. ft, fit for any basement, crawl space, bathroom, living room, bedroom, closet, and kitchen, meeting the daily needs for dehumidifying.Compact design with continuous hose drainage The basement dehumidifier features an ergonomic handle that makes it easy to move. Use manually controlled knobs to adjust air humidity, and reduce complex procedures and operations. The 6.5-foot drain hose is connected to the crawl space dehumidifier and automatically and continuously drains condensate by gravity, solving the problem of frequent pouring.Full-featured- To your satisfaction, we designed this professional dehumidifier with the modern consumer in mind. The fast and efficient automatic defrost function allows the dehumidifier to be used even in low-temperature environments. The noise emitted by the dehumidifier when it is running is less than 50 decibels. Has a memory function that automatically restarts and closes. It will be the best crawl space/basement dehumidifier you will ever use.Designed for modern the MERV-1 filter traps up to 95% of pollutants from the air and helps reduce dust to protect the units vital components. Protect internal components from dust when dehumidifying while working while outputting fresh and dry air.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.