Square Cardboard Disposable Can, White, Corrugated Cardboard, 38, 10 PK

  • Mfr # ALP-C-42G-10PK

  • Zoro # G315313601


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Color
White
Overall Width
38
Material
Corrugated Cardboard
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP-C-42G-10PK
Zoro #
G315313601
UPC #
850065538013
Country of Origin
United States

Dimensions

Overall Width
38
Length
7
Depth
32

Details

Item
Cardboard Disposable Can
Container Shape
Square
Color
White
Material
Corrugated Cardboard
Includes
(10) Waste & Recycling Containers (20) Liner Bags

Description

This value-pack of 42-Gallon Corrugated Cardboard Waste and Recycling Containers is the ultimate solution for efficient and eco-friendly waste management at any event. Made from reusable material, this 10-pack of versatile containers is designed for quick and convenient assembly, making them ideal for both indoor and outdoor events, gatherings, celebrations & more. Constructed from strong, durable corrugated cardboard, our boxes have self-locking folds on the bottom for simple setup and teardown. The holes on the sides allow for easy transportation and accommodate our included liner bags for all of your disposal, recycle, and collection needs. Requires minimal assembly.


  • • POP-UP STYLE: Each container features a self-locking bottom for fast and easy setup. Once your event is over, simply collapse the containers for easy storage or recycling.
  • • DURABLE CONSTRUCTION: Made from strong, 200# singlewall corrugated cardboard, our value-pack is made to provide long-lasting usage, even in high-traffic areas or situations.
  • • LINER BAGS INCLUDED: Our 10-pack comes with 20 liner bags that , helping you save you time and effort without purchasing separate liner bags.
  • • CONVENIENT HANDLES: Easier to transport than traditional plastic or metal bins, these collapsible cardboard containers are lightweight and feature convenient clinches for easy carrying, placement, and liner installation.
  • • ECO-FRIENDLY DESIGN: Designed to be both reusable and recyclable, our products are sustainable options for any specific use or application.
  • • AESTHETIC APPEAL: With their clean, white appearance, these containers blend seamlessly into any event setting without detracting from the overall ambiance.
  • • MADE IN THE USA: Our roots lie in the products we manufacture, package and distribute to customers nationwide. We’re a Minnesota-based business that knows and actively works to address the needs of our customers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.