Shop HERITAGE

55 gal Trash Bags, 36 in x 58 in, Super Heavy-Duty, 1.5 mil, Black

  • Mfr # X7258AK

  • Zoro # G5204989


product price:  $68.97
/pk 100, $0.69/ea

Key Features

Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
1.5 mil
Size
36 in x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X7258AK
Zoro #
G5204989
UPC #
98241057143
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
36 in x 58 in
Height
58 in
Width
36 in

Details

Capacity
55 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Color
Black
Item
Trash Bags
Seal
Star
Bags Per Roll
100
Weight
20.9 lbs
Application
Can Liner
% Recycled Content
50%

Description

Heritage Low-Density Repro Can Liner, 55 gal, 1.5 mil, 36" x 58", Black, 100/Carton


  • An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
  • An economical alternative.
  • Made from reprocessed resins.
  • Heavy-gauge liner is suitable for tough trash applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.