Shop ALP

Waste & Recycling Lids, Landfill White, Corrugated Cardboard, 28 W/Dia, 10 PK

  • Mfr # ALP-C-42G-10PK-L-Landfill

  • Zoro # G815313613


product price:  $43.99
/pk 10, $4.40/ea

Key Features

Top Type
Landfill
For Use With
Compatible with ALP 42-Gallon Corrugated Cardboard Waste and Recycling Containers ALP-C-42G-10PK
Color
White
Width/Diameter
28
Material
Corrugated Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALP-C-42G-10PK-L-Landfill
Zoro #
G815313613
UPC #
850065538037
Country of Origin
United States

Dimensions

Width/Diameter
28
Depth
23
Length
2

Details

Top Type
Landfill
For Use With
Compatible with ALP 42-Gallon Corrugated Cardboard Waste and Recycling Containers ALP-C-42G-10PK
Color
White
Item
Waste & Recycling Lids
Material
Corrugated Cardboard

Description

Compatible with our 42-Gallon Corrugated Cardboard Waste and Recycling Containers, this 10-pack of Corrugated Cardboard Lids is the perfect complimentary accessory for all of your disposal, recycle, and collection needs. Made from reusable material, these lids are designed for quick and convenient assembly as well as keeping your large gathering, party, wedding, or event clean and organized. Constructed from strong, durable corrugated cardboard, our lids have self-locking folds on the bottom for simple setup/teardown. The various hole types allow for seamless application. Assemble in less than 30 seconds!


  • • VARIOUS LID STYLES: Available in three themes to fit your return, disposal, and collection needs– Aluminum, Landfill, and Plastic.
  • • DURABLE CONSTRUCTION: Made from strong, 200# singlewall corrugated cardboard, these lids are engineered to provide long-lasting usage, even in high-traffic areas.
  • • VERSATILE USE: Designed to be both reusable and recyclable, our products are sustainable options for any specific scenario or application.
  • • EASY ASSEMBLY: These lids are designed for quick and effortless assembly, allowing you to secure your containers and keep the contents protected.
  • • AESTHETIC APPEAL: With their clean, white appearance, these lids blend seamlessly into any event setting without detracting from the overall ambiance.
  • • ECO-FRIENDLY DESIGN: Designed to be both reusable and recyclable, our products are sustainable options for any specific use or application.
  • • MADE IN THE USA: Our roots lie in the products we manufacture, package and distribute to customers nationwide. We’re a Minnesota-based business that knows and actively works to address the needs of our customers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.