Zoro Homepage

Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Drum, Vinegar

  • Mfr # SSPA123

  • Zoro # G701766998


product price: $1,633.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Fragrance
Vinegar
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Antimicrobial solution for meat, poultry, seafood, and produce
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPA123
Zoro #
G701766998
UPC #
359900432054
Country of Origin
United States

Dimensions

Container Size
53 gal

Details

Container Type
Drum
Fragrance
Vinegar
Item
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Antimicrobial solution for meat, poultry, seafood, and produce
VOC Content
0%
Cleaner Form
Liquid
EPA Registered
No
Wet Contact Time
1 min
Features
Help to Reduce Cross-Contamination of Edible Food Products
Recommended Dilution
Varies by Application See Label for Dilution
Biodegradable
Yes
Rinse Required
Yes
Product Series
Alpet(R) PERA FC
Standards
FDA Approved, Halal, Kosher, OMRI, Pareve
Net Weight
511 lb
Flash Point
Greater than 200 Degrees F
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Biodegradable
NSF Rating
Not Rated

Description

Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 53 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Standards FDA Approved, Halal, Kosher, OMRI, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Biodegradable Yes, Features Help to Reduce Cross-Contamination of Edible Food Products, Rinse Required Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.