Cleaner, Disinfectant and Sanitizer, 1 qt. Trigger Spray Bottle, Alcohol, 12 PK

  • Mfr # SS10003

  • Zoro # G4996083


product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Container Type
Trigger Spray Bottle
Size
1 qt.
Fragrance
Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10003
Zoro #
G4996083
UPC #
359900517010
Country of Origin
United States

Dimensions

Size
1 qt.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
1 qt

Details

Container Type
Trigger Spray Bottle
Fragrance
Alcohol
Item
Cleaner, Disinfectant and Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Sub-Category
Sanitizer
Effective to Remove
Cleaner Form
Liquid
Includes
(12) Trigger Sprayers
Standards
EPA Registered, Halal, Kosher-Pareve, NSF Listed
Disinfectant Efficacy
Features
Kills 99.999% Of Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157:H7, Klebsiella Pneumoniae, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, And Vibrio Cholerae On Food Contact Surfaces In 60 Seconds.
Contains
Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Isopropyl Alcohol, Octyl Decyl Dimethyl Ammonium Chloride, Quat
Recommended Dilution
Ready to Use
RTU Yield per Container
1 qt.
Includes Chemical
Alcohol
Cleaner Container Type
Trigger Spray Bottle
Item - Disinfectants and Sanitizers
Cleaner, Disinfectant and Sanitizer
Wet Contact Time
10 sec to 1 min
Flash Point
70 Degrees F
VOC Content
153%
Targeted Pathogens
E-coli; H1N1; HIV; Listeria; MRSA; Norovirus; Salmonella
EPA Registration Number
73232-1
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
No
EPA Registered
Yes
Product Series
Alpet D2
NSF Rating
D2
Properties
No Rinse Required

Description

Disinfectant and Sanitizer, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; H1N1; HIV; Listeria; MRSA; Norovirus; Salmonella, Product Series Alpet D2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.