Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol
Mfr # SS10002-BSS
Zoro # G7114226
product price: $221.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Container Type
Pail
Size
5 gal.
Fragrance
Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS10002-BSS
Zoro #
G7114226
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Cleaner Container Size
5 gal.
Degreaser Container Size
5 gal.
Container Size
5 gal
Description
Cleaner, Disinfectant and Sanitizer, Primary Chemical Alcohol, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; H1N1; HIV; Listeria; MRSA; Norovirus; Salmonella, Product Series Alpet D2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.