Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol

  • Mfr # SS10002

  • Zoro # G5212602


product price: $168.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Size
5 gal.
Fragrance
Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS10002
Zoro #
G5212602
UPC #
359900519014
Country of Origin
United States

Dimensions

Size
5 gal.
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal.
Container Size
5 gal

Details

Container Type
Pail
Fragrance
Alcohol
Item
Cleaner, Disinfectant and Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Effective to Remove
Avian Influenza H9N2, Enterococcus Faecium VRE, Escherichia Coli O157;H7, Human Immunodeficiency Virus Type 1 (HIV-1), Influenza A 2009 H1N1, Listeria Monocytogenes, Mycobacterium Bovis BCG, Norovirus, Pseudomonas Aeruginosa, Salmonella Choleraesuis, Staphylococcus Aureus (MRSA), Trichophyton Mentagrophytes
Sub-Category
Sanitizer
Item - Disinfectants and Sanitizers
Cleaner, Disinfectant and Sanitizer
Includes Chemical
Alcohol
Standards
EPA Registered, Halal, Kosher-Pareve, NSF Listed
Cleaner Container Type
Pail
Degreaser Container Type
Pail
Contains
Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Isopropyl Alcohol, Octyl Decyl Dimethyl Ammonium Chloride, Quat
RTU Yield per Container
5 gal.
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Disinfectant Efficacy
Avian Influenza H9N2, Enterococcus Faecium VRE, Escherichia Coli O157;H7, Human Immunodeficiency Virus Type 1 (HIV-1), Influenza A 2009 H1N1, Listeria Monocytogenes, Mycobacterium Bovis BCG, Norovirus, Pseudomonas Aeruginosa, Salmonella Choleraesuis, Staphylococcus Aureus (MRSA), Trichophyton Mentagrophytes
Features
Kills 99.999% Of Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157:H7, Klebsiella Pneumoniae, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, And Vibrio Cholerae On Food Contact Surfaces In 60 Seconds.
Includes
Dip Tube
Wet Contact Time
10 sec to 1 min
VOC Content
153%
Flash Point
70 Degrees F
Properties
No Rinse Required
Rinse Required
No
EPA Registration Number
73232-1
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
D2
EPA Registered
Yes
Targeted Pathogens
E-coli; H1N1; HIV; Listeria; MRSA; Norovirus; Salmonella
Product Series
Alpet D2

Description

Disinfectant and Sanitizer, Primary Chemical Alcohol, Container Type Bucket with Spigot, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; H1N1; HIV; Listeria; MRSA; Norovirus; Salmonella, Product Series Alpet D2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.