Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol

  • Mfr # SS10031

  • Zoro # G8531402


product price: $178.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Size
5 gal.
Fragrance
Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10031
Zoro #
G8531402
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal.
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Container Type
Pail
Fragrance
Alcohol
Item
Cleaner, Disinfectant and Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Item - Disinfectants and Sanitizers
Cleaner, Disinfectant and Sanitizer
Standards
EPA, NSF, Halal, Kosher, Pareve Certified
Recommended Dilution
Ready to Use
RTU Yield per Container
5 gal.
Sub-Category
Sanitizer
Cleaner Container Type
Pail with Spigot
Cleaner Form
Liquid
Disinfectant Efficacy
Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157;H7, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, Vibrio Cholerae
Includes Chemical
Alcohol
Features
Kills 99.999% Of (8) Tested Pathogens In 60 Seconds On Food Contact Surfaces. Kills 99.999% Of Tested Pathogens In 10 Seconds On Non-Food Contact Surfaces. No Rinse Required.
Net Weight
5 gal.
Contains
62.5% Ethanol, 7.5% Isopropanol
Includes
Spigot
Flash Point
69.8 Degrees F
Effective to Remove
Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157;H7, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, Vibrio Cholerae
VOC Content
70%
Wet Contact Time
10 sec to 1 min
Targeted Pathogens
E-coli; Listeria; Salmonella
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
D2
EPA Registration Number
73232-4
Properties
No Rinse Required
EPA Registered
Yes
Rinse Required
No
Product Series
Alpet D2 Quat-Free

Description

Disinfectant Cleaner and Sanitizer, Primary Chemical Alcohol, Container Type Dispensing Tote, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Halal, Kosher, NSF Rated, Wet Contact Time 10 sec to 1 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.