Zoro Homepage

Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol

  • Mfr # SS10001

  • Zoro # G3712180


product price: $1,006.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
50 gal.
Fragrance
Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10001
Zoro #
G3712180
UPC #
359900511018
Country of Origin
United States

Dimensions

Size
50 gal.
Cleaner Container Size
50 gal.
Degreaser Container Size
50 gal.
Container Size
50 gal

Details

Container Type
Drum
Fragrance
Alcohol
Item
Cleaner, Disinfectant and Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Disinfectant Efficacy
Contains
Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Isopropyl Alcohol, Octyl Decyl Dimethyl Ammonium Chloride, Quat
Effective to Remove
Item - Disinfectants and Sanitizers
Cleaner, Disinfectant and Sanitizer
RTU Yield per Container
50 gal.
Degreaser Container Type
Drum
Standards
EPA Registered, Halal, Kosher-Pareve, NSF Listed
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Features
Kills 99.999% Of Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157:H7, Klebsiella Pneumoniae, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, And Vibrio Cholerae On Food Contact Surfaces In 60 Seconds.
Includes Chemical
Alcohol
Cleaner Container Type
Drum
Sub-Category
Sanitizer
Wet Contact Time
10 sec to 1 min
Flash Point
70 Degrees F
VOC Content
153%
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
D2
EPA Registered
Yes
Rinse Required
No
Product Series
Alpet D2
EPA Registration Number
73232-1
Properties
No Rinse Required
Targeted Pathogens
E-coli; H1N1; HIV; Listeria; MRSA; Norovirus; Salmonella

Description

Cleaner, Disinfectant and Sanitizer, Primary Chemical Alcohol, Container Type Drum, Container Size 50 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; H1N1; HIV; Listeria; MRSA; Norovirus; Salmonella, Product Series Alpet D2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.