Zoro Homepage

Cleaner, Disinfectant and Sanitizer, Drum, 50 gal, Alcohol

  • Mfr # SS10030

  • Zoro # G3947280


product price: $1,039.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
50 gal.
Fragrance
Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10030
Zoro #
G3947280
UPC #
-
Country of Origin
United States

Dimensions

Size
50 gal.
Container Size
50 gal
Cleaner Container Size
50 gal

Details

Container Type
Drum
Fragrance
Alcohol
Item
Cleaner, Disinfectant and Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Contains
62.5% Ethanol, 7.5% Isopropanol
Item - Disinfectants and Sanitizers
Cleaner, Disinfectant and Sanitizer
Standards
EPA, NSF, Halal, Kosher, Pareve Certified
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Flash Point
69.8 Degrees F
Effective to Remove
Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157;H7, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, Vibrio Cholerae
Net Weight
50 gal.
Wet Contact Time
10 sec to 1 min
VOC Content
70%
Cleaner Container Type
Drum
Features
Kills 99.999% Of (8) Tested Pathogens In 60 Seconds On Food Contact Surfaces. Kills 99.999% Of Tested Pathogens In 10 Seconds On Non-Food Contact Surfaces. No Rinse Required.
Rinse Required
No
EPA Registered
Yes
EPA Registration Number
73232-4
Surfaces for Use On
Hard Nonporous Surfaces
Properties
No Rinse Required
Product Series
Alpet D2 Quat-Free
NSF Rating
D2
Targeted Pathogens
E-coli; Listeria; Salmonella

Description

Cleaner, Disinfectant and Sanitizer, Primary Chemical Alcohol, Container Type Drum, Container Size 50 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; Listeria; Salmonella, Product Series Alpet D2 Quat-Free, VOC Content 345 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.