Zoro Homepage

Disinfectant and Sanitizer, 1 gal. Bottle, Unscented, 4 PK

  • Mfr # SS10018

  • Zoro # G1922982


product price: $81.89
/pk 4, $20.47/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Fragrance
Unscented
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Sub-Category
Sanitizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10018
Zoro #
G1922982
UPC #
359900530026
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Bottle
Fragrance
Unscented
Item
Disinfectant and Sanitizer
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Sub-Category
Sanitizer
Degreaser Container Type
Jug
Recommended Dilution
Varies by Application See Label for Dillution
Flash Point
103 Degrees F
VOC Content
0%
Net Weight
127.82 oz.
Contains
Alkyl (60% C14, Alkyl (68% C12, Ethylbenzyl Ammonium Chlorides, Inert Ingredients, 5% C12, 5% C18) Dimethyl Benzyl Ammonium Chlorides, 30% C16, 32% C14) Dimethyl
Includes Chemical
Quat
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Disinfectant Efficacy
Campylobacter Jejuni (ATCC(R) 29428(TM)), Escherichia Coli (ATCC(R) 11229(TM)), Escherichia Coli O157;H7 (ATCC(R) 43895DQ(TM)), Listeria Monocytogenes (ATCC(R) 33592(TM)), Methicillin Resistant Staphylococcus Aureus (MRSA) (ATCC 33592), Salmonella Typhi (ATCC(R) 6539(TM)), Shigella Sonnei (ATCC(TM) 11060(TM)), Staphylococcus Aureus (ATCC(R) 6538(TM)), Vancomycin Resistant Enterococcus Faecalis (VRE) (ATCC(TM) 51299(TM)), Vibrio Cholera (ATCC 14035), Yersinia Enterocolitica (ATCC(TM) 23715(TM))
Cleaner Form
Liquid
Cleaner Container Type
Jug
Standards
EPA Registered, Kosher-Pareve, NSF Listed
Features
Effective Drain Cleaner. Effective Boot Cleaner.
Effective to Remove
Campylobacter Jejuni (ATCC(R) 29428(TM)), Escherichia Coli (ATCC(R) 11229(TM)), Escherichia Coli O157;H7 (ATCC(R) 43895DQ(TM)), Listeria Monocytogenes (ATCC(R) 33592(TM)), Methicillin Resistant Staphylococcus Aureus (MRSA) (ATCC 33592), Salmonella Typhi (ATCC(R) 6539(TM)), Shigella Sonnei (ATCC(TM) 11060(TM)), Staphylococcus Aureus (ATCC(R) 6538(TM)), Vancomycin Resistant Enterococcus Faecalis (VRE) (ATCC(TM) 51299(TM)), Vibrio Cholera (ATCC 14035), Yersinia Enterocolitica (ATCC(TM) 23715(TM))
Wet Contact Time
30 sec to 1 min
NSF Rating
D2
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
1839-86-73232
Properties
No Rinse Required
Targeted Pathogens
E-coli; H1N1; Herpes; Listeria; MRSA; Salmonella
Rinse Required
No
EPA Registered
Yes
Product Series
Alpet

Description

Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 30 sec to 1 min, Targeted Pathogens E-coli; H1N1; Herpes; Listeria; MRSA; Salmonella, Product Series Alpet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.