Zoro Homepage

Disinfectant and Sanitizer, 5 gal. Pail, Unscented

  • Mfr # SS10019

  • Zoro # G1923043


product price: $91.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Fragrance
Unscented
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10019
Zoro #
G1923043
UPC #
359900570077
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal.
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Container Type
Pail
Fragrance
Unscented
Item
Disinfectant and Sanitizer
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Standards
EPA Registered, Kosher-Pareve, NSF Listed
VOC Content
0%
Sub-Category
Sanitizer
Cleaner Form
Liquid
Recommended Dilution
Varies by Application See Label for Dillution
Effective to Remove
Degreaser Container Type
Pail
Includes Chemical
Quat
Features
Effective Drain Cleaner. Effective Boot Cleaner.
Net Weight
18.92L
Contains
Alkyl (60% C14, Alkyl (68% C12, Ethylbenzyl Ammonium Chlorides, Inert Ingredients, 5% C12, 5% C18) Dimethyl Benzyl Ammonium Chlorides, 30% C16, 32% C14) Dimethyl
Flash Point
103 Degrees F
Cleaner Container Type
Pail
Disinfectant Efficacy
Includes
Spigot
Wet Contact Time
30 sec to 1 min
Product Series
Alpet
Rinse Required
No
Targeted Pathogens
E-coli; H1N1; Herpes; Listeria; MRSA; Salmonella
Properties
No Rinse Required
EPA Registered
Yes
NSF Rating
D2
EPA Registration Number
1839-86-73232
Surfaces for Use On
Hard Nonporous Surfaces

Description

Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 30 sec to 1 min, Targeted Pathogens E-coli; H1N1; Herpes; Listeria; MRSA; Salmonella, Product Series Alpet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.