Laundry Sanitizer, 1 qt Trigger Spray Bottle, Liquid, Alcohol, 12 PK
Mfr # SS10032
Zoro # G3041068
product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Alcohol
Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS10032
Zoro #
G3041068
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Size
1 qt.
Container Size
1 qt
Description
Cleaner, Disinfectant and Sanitizer, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; Listeria; Salmonella, Product Series Alpet D2 Quat-Free
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.