Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar

  • Mfr # SSPA104

  • Zoro # G401866202


product price: $1,303.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Fragrance
Vinegar
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Rinse Required
No
Flash Point
Greater than 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPA104
Zoro #
G401866202
UPC #
359900430050
Country of Origin
United States

Dimensions

Container Size
53 gal

Details

Container Type
Drum
Fragrance
Vinegar
Item
Peracetic Acid Food Contact Surface Sanitizer
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Rinse Required
No
Flash Point
Greater than 200 Degrees F
Features
Broad Spectrum Oxidizing Biocide, Lowers Alkalinity to Allow Higher Cycles of Concentration than Hypochlorite
Biodegradable
Yes
Recommended Dilution
Varies by Application See Label for Dilution
Wet Contact Time
1 min
NSF Rating
D2
Standards
Halal, Kosher, NSF Rated, OMRI, Pareve
VOC Content
0%
Net Weight
521 lb
Cleaner Form
Liquid
Product Series
Alpet(R) PPA
EPA Registered
Yes
Targeted Pathogens
E-coli; Listeria; Salmonella
EPA Registration Number
63838-1-73232
Properties
Biodegradable, EPA Registered, No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces

Description

Peracetic Acid Food Contact Surface Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 53 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards Halal, Kosher, NSF Rated, OMRI, Wet Contact Time 1 min, Targeted Pathogens E-coli; Listeria; Salmonella, Product Series Alpet(R) PPA, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Biodegradable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.