Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar
Mfr # SSPA112
Zoro # G801766997
product price: $919.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Fragrance
Vinegar
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Product Series
Alpet(R) PPA
EPA Registered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSPA112
Zoro #
G801766997
UPC #
359900431040
Country of Origin
United States
Dimensions
Container Size
27 gal
Details
Container Type
Drum
Fragrance
Vinegar
Item
Peracetic Acid Food Contact Surface Sanitizer
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Product Series
Alpet(R) PPA
EPA Registered
Yes
Wet Contact Time
1 min
Flash Point
Greater than 207 Degrees F
VOC Content
0%
Biodegradable
Yes
Cleaner Form
Liquid
Net Weight
274 lb
Features
Broad Spectrum Oxidizing Biocide, Lowers Alkalinity to Allow Higher Cycles of Concentration than Hypochlorite
Recommended Dilution
Varies by Application See Label for Dilution
Standards
Halal, Kosher, OMRI, Pareve
Rinse Required
No
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
E-coli; Salmonella
NSF Rating
Not Rated
EPA Registration Number
63838-2-73232
Properties
Biodegradable, EPA Registered, No Rinse Required
Description
Peracetic Acid Food Contact Surface Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 27 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards Halal, Kosher, OMRI, Wet Contact Time 1 min, Targeted Pathogens E-coli; Salmonella, Product Series Alpet(R) PPA, VOC Content 0 Percent, Flash Point Greater than 207 Degrees F, Biodegradable Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.