Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar
Mfr # SSPA101
Zoro # G501866171
product price:Â $192.99
/ea
Sold in multiples of 2 for $385.98
Key Features
Fragrance
Vinegar
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Net Weight
48 lb
Biodegradable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSPA101
Zoro #
G501866171
UPC #
359900430029
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Container Type
Jug
Fragrance
Vinegar
Item
Peracetic Acid Food Contact Surface Sanitizer
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Net Weight
48 lb
Biodegradable
Yes
EPA Registered
Yes
Rinse Required
No
Wet Contact Time
1 min
Product Series
Alpet(R) PPA
Cleaner Form
Liquid
Features
Broad Spectrum Oxidizing Biocide, Lowers Alkalinity to Allow Higher Cycles of Concentration than Hypochlorite
VOC Content
0%
NSF Rating
D2
Flash Point
Greater than 200 Degrees F
Recommended Dilution
Varies by Application See Label for Dilution
Standards
Halal, Kosher, NSF Rated, OMRI, Pareve
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
E-coli; Listeria; Salmonella
Properties
Biodegradable, EPA Registered, No Rinse Required
EPA Registration Number
63838-1-73232
Description
Peracetic Acid Food Contact Surface Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Jug, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards Halal, Kosher, NSF Rated, OMRI, Wet Contact Time 1 min, Targeted Pathogens E-coli; Listeria; Salmonella, Product Series Alpet(R) PPA, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Biodegradable Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.