Peracetic Acid Food Contact Surface Sanitizer, Tote, Vinegar

  • Mfr # SSPA114

  • Zoro # G301767098


product price:  $9,141.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Fragrance
Vinegar
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Recommended Dilution
Varies by Application See Label for Dilution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPA114
Zoro #
G301767098
UPC #
359900431064
Country of Origin
United States

Dimensions

Container Size
300 gal
Size
300 gal

Details

Container Type
Tote
Fragrance
Vinegar
Item
Peracetic Acid Food Contact Surface Sanitizer
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Recommended Dilution
Varies by Application See Label for Dilution
Flash Point
Greater than 207 Degrees F
Biodegradable
Yes
VOC Content
0%
EPA Registered
Yes
Features
Broad Spectrum Oxidizing Biocide, Lowers Alkalinity to Allow Higher Cycles of Concentration than Hypochlorite
Rinse Required
No
Wet Contact Time
1 min
Net Weight
2991 lb
Standards
Halal, Kosher, OMRI, Pareve
Product Series
Alpet(R) PPA
Cleaner Form
Liquid
Properties
Biodegradable, EPA Registered, No Rinse Required
Targeted Pathogens
E-coli; Salmonella
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registration Number
63838-2-73232
Contains
15% Peracetic Acid and 22% Hydrogen Peroxide
For Use On
Conveyors, Pipelines, Equipment, Floors, Drains, Walls, Animal Housing

Description

Peracetic Acid Food Contact Surface Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Dispensing Tote, Container Size 300 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards Halal, Kosher, OMRI, Wet Contact Time 1 min, Targeted Pathogens E-coli; Salmonella, Product Series Alpet(R) PPA, VOC Content 0 Percent, Flash Point Greater than 207 Degrees F, Biodegradable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.