Sanitizing Wipes, 160 Wipe Canister, 9 1/2 in x 7 1/4 in, Unscented, White, PK6

  • Mfr # SSW0002

  • Zoro # G4994963


product price:  $125.99
/pk 6, $21.00/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
9 1/2 in x 7 1/4 in
Container Type
Canister
Number of Sheets
160
Series
Alpet D2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSW0002
Zoro #
G4994963
UPC #
359900551069
Country of Origin
United States

Dimensions

Sheet Size
9 1/2 in x 7 1/4 in
Sheet Length
9 1/2 in
Container Size
160 ct
Sheet Width
7 1/4 in

Details

Item
Sanitizing Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
Alpet D2
Fragrance
Unscented
Primary Chemical
Alcohol, Quat
Application
Appliances, Countertops, Food Trays, Grocery Carts, Refrigerated Storage, Sink tops, Tables and Chairs, Thermometers
Cleaner Form
Wipes
Wet Contact Time
10 seconds to 1 min
Wipes per Container
160
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Sanitizer
Standards
Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve
Packaging Type
Canister
VOC Content
153%
Flash Point
70 Degrees F
Features
Lint-Free
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
73232-1
Properties
No Rinse Required
Targeted Pathogens
E-coli, Listeria, Salmonella
NSF Rating
D2

Description

Sanitizer, Sanitizing Wipes, Primary Chemical Alcohol, Quat, Targeted Pathogens E. coli, Listeria, Salmonella, Wet Contact Time 10 seconds to 1 min, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 9 1/2 in x 7 1/4 in, Application Appliances, Countertops, Food Trays, Grocery Carts, Refrigerated Storage, Sink tops, Tables and Chairs, Thermometers, Fragrance Unscented, White, EPA Registered Yes, EPA Registration Number 73232-1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.