Disinfecting Wipes, 800 ct, Bag, PK2
- Mfr # 192821
- Zoro # G613332526
product price:Â
$
63.15
/pk of 2, $31.58/ea
Key Features
Container Type
Bag
Fragrance
Lemon
Surfaces for Use On
Hard Non-Porous
Application
Disinfecting
Cleaner Form
Wipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192821
- Zoro #
- G613332526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 800 ct
- Sheet Length
- 6 in
- Sheet Width
- 8 in
Details
- Item
- Disinfecting Wipes
- Container Type
- Bag
- Fragrance
- Lemon
- Surfaces for Use On
- Hard Non-Porous
- Application
- Disinfecting
- Cleaner Form
- Wipe
- Primary Chemical
- Quat
- Targeted Pathogens
- H1N1, Cold and Flu Viruses, Influenza A
- VOC Content
- 0%
- Wet Contact Time
- 15 sec
- NSF Rating
- Not Rated
- EPA Registered
- Yes
- Series
- Everwipe(TM)
- Product Type
- Disinfecting Wipes
Description
Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens H1N1, Cold and Flu Viruses, Influenza A, Wet Contact Time 15 sec, Bag, Container Size 800 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Disinfecting, Fragrance Lemon, EPA Registered Yes, NSF Rating Not Rated, Product Series Everwipe(TM), Sheet Length 6 in, Sheet Width 8 in, Not Applicable, Surfaces for Use On Hard Non-Porous, VOC Content 0 Percent, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.