Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Ton, 20 ft, 230V, Orange

  • Mfr # H-025-20

  • Zoro # G809443128


product price: $3,383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Phase
1 phase
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-025-20
Zoro #
G809443128
UPC #
-
Country of Origin
Japan

Details

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
20 ft
Load Capacity
1/4 Ton
Phase
1 phase
Voltage
230V

Description

550 lb. Electric Chain Hoist - Elephant H - Single Speed 230v Single Phase - 20' Lift, Aluminum Die Cast Body, Overload Protection, IP54 Hoist Protection, IP65 NEMA 4X Pendant Protection, Chain Container, 16'-4 in. Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.