Shop ALPHA DIGITAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
100W Power Station- 155Wh/42000mAh, Emergency Battery - Orange
- Mfr # T101
- Zoro # G923933949
product price:
$
149.99
/ea
Key Features
Length
7.5 in
Battery Capacity
42,000 mAh
Number of Output Connectors
6
Overall Width
4 in
Output Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101
- Zoro #
- G923933949
- UPC #
- 884945005050
- Country of Origin
- China
- Battery Capacity
- 42,000 mAh
- Number of Output Connectors
- 6
- Output Watts
- 100 W
- Includes
- 1 x Portable Power Station, 1 x 15V/2A Power Adapter, 1 x Car Charger , 1 x Cigarette Lighter Adapter, 1 x User manual, 1 x Quick Start Guide, 1 x Warranty Card
- Color
- Multi
- Material
- Plastic, Metal
- Item
- Power Station
- Watt-Hours
- 155 Wh
Dimensions
- Length
- 7.5 in
- Overall Width
- 4 in
- Overall Height
- 7.25 in
Description
Alpha Digital’s T101 is a portable high-capacity Power Station in a compact size that provides 155Wh/42000mAh of power. It includes 6 charging ports with 1 being an A/C plug, which is suitable for small electrical appliances below 100w. The power station can charge/power 6 devices simultaneously including mobile phone, tablet, laptops, light camera batteries, TVs, fans, CPAP machines making it an excellent choice for outdoor camping, or used as an emergency backup power supply during blackouts or emergency situations. The Power Station’s working time depends on its output power of the charging devices. It offers 3 convenient ways of recharging including solar panel, wall charger and car charging. A/C Charging - takes about 7~8 hours / Car Charging - takes about 11 hours and about 11 hours from solar panel with ideal sun conditions and a 40W Solar Panel. The solar charging support allows you to replenish battery’s energy at any time during outdoor camping or travelling. Included is an ultra bright multi-functional LCD display that can show you the remaining power as well as what’s being charged/status of the power station. A 4W Ultra bright LED light is built-in and has 3 light modes available depending on the situation - Steady/Strobe/SOS. Safety Protections include - Over charge protection / Over Release Protection / Over Current Protection / Short Circuit Protection / Over Power Protection / Over Temperature Protection. Whether you need power for a trip at the beach, lake, camping or an emergency, the T101 Portable power station is a great option to tackle all your portable power needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.