Magnet Power Bank- 10,000mAh, Wireless Charge, Phone Stand -Blue
- Mfr # ZL014-BL
- Zoro # G123933930
product price:Â
$
31.19
/ea
Key Features
Battery Capacity
10,000 mAh
Overall Width
2.7 in
Overall Height
0.75 in
Color
Blue
Features
Built-in Magnetic Phone Stand, Small Portable Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZL014-BL
- Zoro #
- G123933930
- UPC #
- 884945008037
- Country of Origin
- China
Dimensions
- Overall Width
- 2.7 in
- Overall Height
- 0.75 in
- Length
- 4.2 in
Details
- Item
- Power Bank
- Battery Capacity
- 10,000 mAh
- Color
- Blue
- Features
- Built-in Magnetic Phone Stand, Small Portable Design
- Material
- Plastic, Metal
- Indicator
- LCD Display
- Includes
- Power Bank x1, USB Charging Cable x1, User Manual x1, Warranty Card x1
- Charges Up To
- 3
- Charging Cord Configuration
- Wireless, USB Port
Description
Discover the unparalleled convenience and efficiency of the 10,000mAh Portable Magnetic Wireless Charge Power Bank from Alpha Digital. This sleek power bank offers PD22.5W fast charge and 15W wireless charge to keep your gadgets powered up swiftly. Featuring an LED digital display for easy monitoring gives you on-the-go functionality that seamlessly integrates into your daily routine. The integrated magnetic phone stand design securely attaches your phone to the power bank for easy video calls and media viewing while charging. With versatile output interfaces including Type C, Single USB, 15W Wireless charging, and input options of Micro USB and TYPE-C, this power bank is designed to meet all your charging needs. Enjoy cutting-edge technology and dependable performance with Alpha Digital’s Magnetic Wireless Power Bank.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.