Shop ALPHA DIGITAL
See all product information
Create Account
3-1 Wireless Charger- 18W, SmartPhone, Earbuds, SmartWatch - Gray
- Mfr # 17AIR
- Zoro # G523933905
product price:
$
69.99
/ea
Key Features
Overall Height
4.5 in
Material
PU Leather/Cloth, metal
Color
Grey
Charger For
Phone, iWatch, Airpods
Output Watts
18 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17AIR
- Zoro #
- G523933905
- UPC #
- 884945007191
- Country of Origin
- China
Dimensions
- Overall Height
- 4.5 in
- Length
- 6 in
- Overall Width
- 4.75 in
Details
- Material
- PU Leather/Cloth, metal
- Color
- Grey
- Charger For
- Phone, iWatch, Airpods
- Output Watts
- 18 W
- Item
- Wireless Charger
- Includes
- 1 x 3-in-1 Foldable Wireless Charger, 1 x Type-C Charging Cable, 1 x 18W Fast Charger Adapter, 1 x user manual
Description
This 3-in-1 Foldable 18W Wireless Charging Station is elegantly crafted from PU fabric, ABS metal, wrapped in premium leather & designed to seamlessly charge multiple devices at the same time including iPhone, AirPods, and iWatch or other wireless cell phones and ear buds. The minimalist design requires just 1 USB Type-C plug, saves space and is both lightweight and foldable. It features a tilt angle that makes it easy to for video calls and viewing the phone’s screen when on the charger. The heat dissipation holes on the back help to improve charging efficiency. The 18W High Power Quick Charge adapter ensures your devices are powered up quickly and efficiently in about 2-3 hours. Phone Charging output is up to 15W, earbuds 3W and iWatch/smart watch up to 2.5W. There are three intelligent indicator lights on the front to indicate when a device is being charged. The dual-coil design ensures a wider charging area in both horizontal and vertical orientations and incorporates over-current, over-voltage, and over-heat protection. With a convenient plug-and-play setup, this wireless charger is easy to install and use. Just follow three steps - lift, unfold and stand. Whether you're at home or in the office, this 3-in-1 Foldable Wireless Charging Station is the perfect solution for keeping all your essential devices charged and ready to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.