Shop ALPHA DIGITAL
See all product information
Create Account
Power Bank- 20,000mAh, Solar, 4 Cables, Wireless Charging - Combo
- Mfr # ZL808-Combo
- Zoro # G523933929
product price:Â
$
99.99
/ea
Key Features
Color
Black / Orange
Indicator
Lights showing 25%, 50%, 75% and 100%
Features
Built-in Flashlight, Rugged Design
Overall Width
3.5 in
Material
Plastic, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZL808-Combo
- Zoro #
- G523933929
- UPC #
- 884945007290
- Country of Origin
- China
Dimensions
- Overall Width
- 3.5 in
- Overall Height
- 1.19 in
- Length
- 6.75 in
Details
- Color
- Black / Orange
- Indicator
- Lights showing 25%, 50%, 75% and 100%
- Features
- Built-in Flashlight, Rugged Design
- Material
- Plastic, Metal
- Charges Up To
- 4
- Includes
- Black Power Bank x1, Orange Power Bank x1, User Manual x1, Warranty Card x1
- Battery Capacity
- 20,000 mAh
- Charging Cord Configuration
- Built-in Cables, Wireless, USB Port
- Item
- Power Bank
Description
(2 pack - 1 of each color) The Outdoor Solar Portable Power Bank is the ultimate charging companion. Equipped with a 20,000mAh high-capacity battery, your devices will remain charged through multiple uses. The power bank can support charging multiple devices at the same time. Use the wireless charger to conveniently power up your compatible devices without any cables or the four convenient built-in cables, including USB-C, Lightning, and Micro USB, to cater to a wide range of devices. Designed for the great outdoors, the power bank comes with a high conversion efficiency solar panel, perfect for emergency charging when you're away from a power source. It features a rugged shockproof case design for drop protection as well as an IP65 waterproof and dustproof rating making it durable enough to withstand the elements, whether you're camping, hiking, or lounging on the beach. A digital display keeps you informed of the battery level, so you're never caught off guard and for added convenience - the power bank is also equipped with a dual LED flashlight with multiple modes (Light/Strobe/SOS) for various situations, including emergencies and outdoor exploration.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.