Shop All Disposable Sleeves
Alpha Pro Tech
Critical Cover Comfortech Chem Resist Sleeves, White, 21.5 In, PK300
Mfr # MS-01J06-4
Zoro # G6149367
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Laminate
- Size Xl
- Overall Length 21 1/2 in
- Seam Style Welded
Product Information
- Brand Alpha Pro Tech
- MFR # MS-01J06-4
- Zoro # G6149367
- Country of Origin Sri Lanka
- Category Disposable Sleeves
Dimensions
Size | Xl |
Overall Length | 21 1/2 in |
Details
Description
Chemical Resistant Sleeves, Color White, Material Microporous Laminate, Overall Length 21 1/2 in, Seam Style Welded, Series ComforTech(R), Sleeves Primary Material Microporous Film Laminate, Standards ANSI/ISEA 101-1996, Thickness 9.4 mil, Wrist Closure Elastic, Anti-Static Yes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Ny Edge Lit Lens Kit (AUXL)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG XL)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHV2X0025XC)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- IMPACT PRODUCTS Disposable Tyvek Sleeves, Case Of 200 (TY500SWH00020000)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- Alpha Pro Tech Disposable Sleeves