Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150
Mfr # SH-T1183-B
Zoro # G7567926
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size XL
- Closure Type Tie
- Seam Style Serged
- Resists Dry Particulate, Water
Product Information
- Brand Alpha Pro Tech
- MFR # SH-T1183-B
- Zoro # G7567926
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 7 in |
Details
Description
Shoe Covers, Closure Type Tie, Color White, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size XL, Overall Height 7 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- IMPACT PRODUCTS Station, Wash, Dble, Eye/Face (7349)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-91184-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- Alpha Pro Tech Disposable Shoe Covers